4" EMT Conduit, Steel, 10' Length

Item #: 0065996

Cat #: 4E

UPC: 980010020109

$ 12.98 FT
Company wide:
46,840 in stock
Documents & Guides
4 Inch EMT Conduit, Steel, 10 Foot Length

Overview

4 Inch EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 980010020109, 4E, EMT, Pipe, Stick

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 10 ft