3/8" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 500' Coil

Item #: 0065994

Cat #: 38LTULX500

UPC: 077680119896

$ 2.19 FT
Company wide:
0 in stock
Documents & Guides
3/8 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 500 Foot Coil, Integral Bonding Strip

Overview

3/8 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 500 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680119896, 38LTULX500

Specifications

Length: 500 ft
Jacket: PVC
Color: Gray
Diameter: 3/8 in
Material: Steel
Package Type: Reel
Type: Type UA
Length: 500 ft
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Diameter: 3/8 in
Package Type: Reel