70 Watt Pulse Start Protected Metal Halide

Item #: 0065960

Cat #: MHC70/U/MP/4K ELITE

UPC: 046677429959

$ 62.00 EA
Clearance
Price good while supplies last
Company wide:
47 in stock
Documents & Guides
Metal Halide, Pulse Start, Protected Lamp, 70W, Bulb: ED17P, Base: Medium Screw (E26), Initial Lumens: 6200, Design Mean Lumens: 4960, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/O. Color: Clear. *Philips Part # 429950

Overview

Metal Halide, Pulse Start, Protected Lamp, 70W, Bulb: ED17P, Base: Medium Screw (E26), Initial Lumens: 6200, Design Mean Lumens: 4960, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/O. Color: Clear. *Philips Part # 429950

MasterColor Elite Protected Ceramic Metal Halide ED-17 4200K Lamps provide excellend lumen maintenance and outstanding performance over time in a protected lamp.

Also known as: 046677429959, MHC70/U/MP/4K ELITE, PHIMHC70UMP4KELIT*

Specifications

Color Rendering Index (CRI): 92
Color: Clear
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Shape: ED17P (Elliptical Dimple Protected)
Lumens: 4960
Light Technology: HID
Color Rendering Index (CRI): 92
Wattage: 70
Color Temperature: 4000 (Cool White)
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120, 277
Lumens: 4960