Flexible Steel Conduit, 3-1/2", 25' Coil

Item #: 0065956

Cat #: 312FSX25

UPC: 980050021104

$ 18.63 FT
Company wide:
246 in stock
Documents & Guides
3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050021104, 312FSX25, Flex

Specifications

Length: 25 ft
Diameter: 3 1/2 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 25 ft
Material: Steel
Type: Reduced Wall
Diameter: 3 1/2 in
Package Type: Coil