PLATT logo

EMT Conduit, 3", Steel, 10'

Item #: 0065941
Cat #: 3E
UPC: 091111020087
$ 11.55 FT
Company wide:
34,268 in stock
3 Inch EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch EMT Conduit, Steel, 10 Foot Length
EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.
Also known as: 091111020087, 3E, Peter piper, stick, Runway

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)