3" Aluminum Coupling

Item #: 0065939

Cat #: 3ACP

UPC: 980020011388

$ 106.56 EA
Company wide:
228 in stock
3" Aluminum Coupling. 8 Threads Per Inch. OD - 3.870". Min. Length - 3-5/16".

Overview

3" Aluminum Coupling. 8 Threads Per Inch. OD - 3.870". Min. Length - 3-5/16".
Also known as: 980020011388, 3ACP

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum