Flexible Steel Conduit, 2-1/2", 25' Coil

Item #: 0065928

Cat #: 212FSX25

UPC: 980050021081

$ 9.58 FT
Company wide:
1,487 in stock
Documents & Guides
2-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

2-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050021081, 212FSX25

Specifications

Length: 25 ft
Material: Steel
Diameter: 2 1/2 in
Package Type: Coil
Type: Reduced Wall
Length: 25 ft
Diameter: 2 1/2 in
Type: Reduced Wall
Material: Steel
Package Type: Coil