Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum

Item #: 0065913

Cat #: LB100DCG

UPC: 687855000517

$ 48.72 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000517, LB100DCG, APPLB100DCG

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in