Conduit Body, Type: LB, Size: 1/2", Cover/Gasket, Aluminum

Item #: 0065911

Cat #: LB50DCG

UPC: 687855000494

$ 26.52 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000494, LB50DCG, APPLB50DCG

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type LB