PLATT logo

2" Galvanized Coupling

Item #: 0065909
Cat #: 2RCP
UPC: 786692001364
$ 43.44 EA
Company wide:
4,155 in stock
Documents & Guides
2 Inch Galvanized Coupling

Overview

2 Inch Galvanized Coupling
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692001364, 2RCP, cpl grc200, Coupler

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)