Aluminum Flex, 2", 25' Coil

Item #: 0065907

Cat #: 2FAX25

UPC: 980050022071

$ 8.59 FT
Company wide:
6,123 in stock
Documents & Guides
2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 feet Coil.

Overview

2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050022071, 2FAX25

Specifications

Length: 25 ft
Diameter: 2 in
Material: Aluminum
Package Type: Coil
Length: 25 ft
Material: Aluminum
Diameter: 2 in
Package Type: Coil