High Amperage Male Inlet, 400A @ 480V, 350A @ 600V

Item #: 0065903

Cat #: 39-48043-172

UPC: 784474027755

$ 2549.17 EA
Company wide:
0 in stock
Documents & Guides
High Amperage Male Inlet, 400A @ 480V, 350A @ 600V

Overview

High Amperage Male Inlet, 400A @ 480V, 350A @ 600V
Also known as: 784474027755, 39-48043-172, MEL3948043172

Specifications

Amps: 350, 400
Type: Inlet
Volts AC Range: 480 - 600
Amps: 350, 400
Volts AC Range: 480 - 600
Type: Inlet