1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 200' Coil

Item #: 0065895

Cat #: 12LTULX200

UPC: 077680119971

Call for price
Company wide:
0 in stock
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 200 Foot Coil, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 200 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680119971, 12LTULX200

Specifications

Diameter: 1/2 in
Color: Gray
Material: Steel
Length: 200 ft
Diameter: 1/2 in
Material: Steel
Color: Gray
Length: 200 ft