Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

Item #: 0065877

Cat #: PT3LWMV

UPC: 745975079360

Call for price
Company wide:
0 in stock
Documents & Guides
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, 18 Cell, Ballast Type: NEMA Premium, instant start, Pre-Wired, Lamp Included

Overview

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, 18 Cell, Ballast Type: NEMA Premium, instant start, Pre-Wired, Lamp Included
Also known as: 745975079360, PT3LWMV, LITPT3LWMV

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 4 ft
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)