Pin & Sleeve Receptacle, 400A, Back-Box Mount, 480V

Item #: 0065876

Cat #: 39-44043-172

UPC: 784474027748

$ 3496.37 EA
Company wide:
0 in stock
Documents & Guides
MEL3944043172 MELTRIC 39-44043-172 FEMALE RECEPT-BACK BOX MOUNT

Overview

MEL3944043172 MELTRIC 39-44043-172 FEMALE RECEPT-BACK BOX MOUNT
Also known as: 784474027748, 39-44043-172, MEL3944043172

Specifications

Type: Receptacle
Amps: 400
Volts AC: 250
Type: Receptacle
Volts AC: 250
Amps: 400