Flexible Steel Conduit, 1/2", 100' Coil

Item #: 0065873

Cat #: 12FSX100

UPC: 980050021029

$ 1.18 FT
Company wide:
23,948 in stock
Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050021029, 12FSX100, 1/2 flex, 1/2" flex, flexible conduit

Specifications

Diameter: 1/2 in
Length: 100 ft
Material: Steel
Package Type: Coil
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 100 ft
Package Type: Coil