Flexible Steel Conduit, 1/2", 1000' Reel

Item #: 0065872

Cat #: 12FSX1000

UPC: 980050021135

$ 1.18 FT
Company wide:
4,629 in stock
Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 1000 feet Coil.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 1000 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050021135, 12FSX1000

Specifications

Diameter: 1/2 in
Length: 1000 ft
Material: Steel
Package Type: Reel
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 1000 ft
Package Type: Reel