2
more

PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Item #: 0065864
Cat #: ECN5522AAF-R63/D
UPC: 786685456096
$ 8346.17 EA
Company wide:
0
in stock
Documents & Guides
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Overview
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Also known as: 786685456096, ECN5522AAF-R63/D, CUTECN5522AAFR63D
Specifications
| Type: | Pump Panel |
| IP/NEMA Rating: | NEMA 2 |
| Type: | Pump Panel |
| IP/NEMA Rating: | NEMA 2 |