Bath/Vanity Fixture, 3-Light, 100 Watt, Polished Chrome

Item #: 0065817

Cat #: P2708-15

UPC: 785247170906

$ 151.65 EA
Company wide:
0 in stock
Documents & Guides
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Polished Chrome Finish, Etched Glass Shades, Mounts in “Up” or “Down” Position

Overview

Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Polished Chrome Finish, Etched Glass Shades, Mounts in “Up” or “Down” Position

Gather possesses a smart simplicity to complement today’s home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.

Also known as: 785247170906, P2708-15, PROP270815

Specifications

Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Color: Polished Chrome
Material: Steel