1" IMC Conduit, 10' Length

Item #: 0065810

Cat #: 1I

UPC: 980010000033

$ 5.22 FT
Company wide:
9,020 in stock
Documents & Guides
1 Inch Intermediate Metallic Conduit (IMC), Galvanized Steel, 10 Foot Length

Overview

1 Inch Intermediate Metallic Conduit (IMC), Galvanized Steel, 10 Foot Length

Intermediate metal conduit, or IMC, is a thinner, lighter-weight version of rigid metal conduit and is approved for use in all of the same applications as RMC. Because IMC is lighter and easier to work with than RMC, it is more common in new construction.

Also known as: 980010000033, 1I

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel