1" Rigid Steel Conduit, 10' Length

Item #: 0065803

Cat #: 1R

UPC: 980010001030

$ 7.72 FT
Company wide:
82,180 in stock
Documents & Guides
1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Rigid metal conduit, or RMC, is heavy-duty galvanized steel tubing that is installed with threaded fittings. It is typically used outdoors to provide protection from damage and can also provide structural support for electrical cables, panels, and other equipment.

Also known as: 980010001030, 1R, Rigid conduit, 1" GRC, 1" rigid, Rigid , RSC

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel