1" Galvanized Coupling

Item #: 0065802

Cat #: 1RCP

UPC: 980020001334

$ 10.25 EA
Company wide:
6,589 in stock
1 Inch Galvanized Coupling

Overview

1 Inch Galvanized Coupling

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020001334, 1RCP

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel