Aluminum Flex, 1", 50' Coil

Item #: 0065799

Cat #: 1FAX50

UPC: 980050022040

$ 3.24 FT
Company wide:
30,584 in stock
Documents & Guides
1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 50 feet Coil.

Overview

1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 50 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050022040, 1FAX50

Specifications

Diameter: 1 in
Length: 50 ft
Material: Aluminum
Package Type: Coil
Diameter: 1 in
Material: Aluminum
Length: 50 ft
Package Type: Coil