1" Aluminum Coupling

Item #: 0065790

Cat #: 1ACP

UPC: 980020011333

$ 17.59 EA
Company wide:
202 in stock
1" Aluminum Coupling. 11.5 Threads Per Inch. OD - 1.525". Min. Length - 1-31/32".

Overview

1" Aluminum Coupling. 11.5 Threads Per Inch. OD - 1.525". Min. Length - 1-31/32".
Also known as: 980020011333, 1ACP

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum