Screw Cover Enclosure, Type 1

Item #: 0065771
Cat #: 664 SC
UPC: 782051221305
$ 17.57 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 6" height, 4" length, 6" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Small single door, 3 side knockouts,3 top-bottom knockouts, Thru holes, Carbon steel

Overview

Eaton B-Line series Type 1 junction boxes, 6" height, 4" length, 6" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Small single door, 3 side knockouts,3 top-bottom knockouts, Thru holes, Carbon steel
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Also known as: 782051221305, 664 SC, CIR664SC

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Depth: 4 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)