N3R SC ENC W/ KO 10X10X6

Item #: 0065764

Cat #: 10106 RTSC

UPC: 782051343007

$ 169.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 5 bottom knockouts, Embossed thru holes, Carbon steel

Overview

Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 5 bottom knockouts, Embossed thru holes, Carbon steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051343007, 10106 RTSC, CIR10106RTSC

Specifications

Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall