Meter Socket, Flush Trim Kit, for Semi-Flush Mounting, 32 H x 14 W

Item #: 0065763

Cat #: FK1432

UPC: 782051402551

$ 213.47 EA
Company wide:
17 in stock
Documents & Guides
Meter Socket, Flush Trim Kit, for Semi-Flush Mounting, Hardware Included, 32 Inch Height x 14 Inch Width

Overview

Meter Socket, Flush Trim Kit, for Semi-Flush Mounting, Hardware Included, 32 Inch Height x 14 Inch Width
Also known as: 782051402551, FK1432, CIRFK1432

Specifications

Mounting: Flush
Width: 14 in
Height: 32 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Height: 32 in
Width: 14 in
IP/NEMA Rating: NEMA 3R