3/4" to 4/0 Horizontal Tee Connection

Item #: 0065753

Cat #: GTC182Q

UPC: 782856537014

$ 344.82 EA
Company wide:
24 in stock
Documents & Guides
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 115.

Overview

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 115.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856537014, GTC182Q, CADGTC182Q, j wiever

Specifications

Diameter: 3/4 in
Family / Style: GT
Allowable Gauge Range: 4/0
Diameter: 3/4 in
Allowable Gauge Range: 4/0
Family / Style: GT