Fuse, 75 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0065737

Cat #: FRN-R-75

UPC: 051712506939

$ 78.14 EA
Company wide:
1 in stock
Documents & Guides
75 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

75 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712506939, FRN-R-75, BUSFRNR75

Specifications

Amps: 75
Class: RK5
Interrupt Rating DC: 200 kA, 20 kA
Amps: 75
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5