ETN Y26D34T09X Y26D34T09XY09181

Item #: 0065732

Cat #: TR20VA002

UPC:

$ 27.72 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 20VA, 208 to 24 Vac, Foot and Dual Threaded Hub Mount

Overview

Transformer, 20VA, 208 to 24 Vac, Foot and Dual Threaded Hub Mount
Also known as: TR20VA002, FDETR20VA002

Specifications

Phase: 1
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R