Jumper Bar, 4 Position

Item #: 0065692

Cat #: 011654025

UPC: 804325227148

$ 10.27 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar. 4 Pole.

Overview

Assembled Jumper Bar. 4 Pole.
Also known as: 804325227148, 011654025, ENT1SNA116540R2500

Specifications

Color: Gray
Type: Jumper Bar
Family / Style: Entrelec
Color: Gray
Family / Style: Entrelec
Type: Jumper Bar