BASE AL HORZ MOUNT 5/8 IN POINT

Item #: 0065685

Cat #: LPA30558H

UPC: 782856644934

$ 60.23 EA
Company wide:
0 in stock
Documents & Guides
BASE AL HORZ MOUNT 5/8 IN POINT

Overview

BASE AL HORZ MOUNT 5/8 IN POINT

Horizontal-mount aluminum air terminal base with 5/8 UNC thread installs with adhesive or screw-down fixings and delivers secure, multi-directional conductor clamping via positive single-bolt tension.

Also known as: 782856644934, LPA30558H, CADLPA30558H

Features & Benefits

  • Install with adhesive or screw down fixings
  • Mechanical connection recommended for vertical installation
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Height: 1 in
Mounting: Horizontal
Material: Aluminum
Depth: 2.900 in
Finish: Bare
Width: 3.070 in
Weight: 0.280 lb
Height: 1 in
Material: Aluminum
Finish: Bare
Weight: 0.280 lb
Mounting: Horizontal
Depth: 2.900 in
Width: 3.070 in