500 Triple Aluminum 1000'

Item #: 0065682

Cat #: 50023001URDHOL1000

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 500 MCM with (1) 300 MCM Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Holyoke, Approx. O.D.: 2.117", Length: 1000 Ft. Reel.

Overview

(2) 500 MCM with (1) 300 MCM Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Holyoke, Approx. O.D.: 2.117", Length: 1000 Ft. Reel.
Also known as: 50023001URDHOL1000

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 500 kcmil
Conductors: 3
Color: Black
Jacket: CPE
Gauge: 500 kcmil
Length: 1000 ft
Volts AC: 600
Material: Aluminum