Aluminum Test Mandrel, for 4" Duct

Item #: 0065654

Cat #: 08059540

UPC: 781727130705

Company wide:
0 in stock
Documents & Guides
Aluminum Test Mandrel, Duct Size: 4", Body Length: 4.84", Maximum O.D.: 3.25"

Overview

Aluminum Test Mandrel, Duct Size: 4", Body Length: 4.84", Maximum O.D.: 3.25"
Also known as: 781727130705, 08059540, COD08059540

Specifications

Type: Mandrels
Type: Mandrels