1
more

Rigid Compression Coupling, 1", Concrete Tight, Steel
Item #: 0065615
Cat #: NTCC100
UPC:
Company wide:
0
in stock
Rigid Compression Coupling, 1", Concrete Tight, Steel
Overview
Rigid Compression Coupling, 1", Concrete Tight, Steel
Also known as: NTCC100, ACPNTCC100
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |