1
more

Rigid Compression Coupling, 2", Concrete Tight, Steel
Item #: 0065614
Cat #: NTCC-200
UPC:
Company wide:
3
in stock
Rigid Compression Coupling, 2", Concrete Tight, Steel
Overview
Rigid Compression Coupling, 2", Concrete Tight, Steel
Also known as: NTCC-200, ACPNTCC200
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Material: | Malleable Iron |
| Diameter: | 2 in |