PVC Cement, Medium Body, Very Fast-Set, Blue, 1 Quart

Item #: 0065613

Cat #: 55993

UPC: 021449559935

Company wide:
0 in stock
Documents & Guides
PVC Cement, Hot 203L, Medium Body, Very Fast-Set, Blue, 1 Quart

Overview

PVC Cement, Hot 203L, Medium Body, Very Fast-Set, Blue, 1 Quart

Hot 203L is a polyvinyl chloride (PVC) quick set solvent cement for PVC pipe & socket type fittings. It is a blue, medium body cement ideal for irrigation, plumbing, pool & spa use.

Also known as: 021449559935, 55993, RTS55993

Specifications

Color: Blue
Size: 1 quart
Color: Blue
Size: 1 quart