Stranded Conductor, Aluminum, Concentric, 250', 211 kcmil

Item #: 0065595

Cat #: LPA105250

UPC: 782856644262

$ 7.13 FT
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Concentric, 250', 211 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Concentric, 250', 211 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644262, LPA105250, CADLPA105250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Aluminum
Weight: 0.200 lb
Length: 250 ft
Weight: 0.200 lb
Material: Aluminum