LED Bay Lighting, 120-277V, 4000K, White

Item #: 0065551
Cat #: IBH9000LMSD080M
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Bay Lighting, 9,000 Nominal Lumens, Semi-Diffuse Acrylic, .080'' Thick, Medium, 120-277V, Generic Driver 0-10V Dimming, 4000K, 80 CCT, White Finish

Overview

LED Bay Lighting, 9,000 Nominal Lumens, Semi-Diffuse Acrylic, .080'' Thick, Medium, 120-277V, Generic Driver 0-10V Dimming, 4000K, 80 CCT, White Finish
Also known as: IBH9000LMSD080M, LITIBH9000LMSD080M

Specifications

Lumens: 9000
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 79
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 9000
Color Temperature: 4000 (Cool White)
Wattage: 79
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC: 120-277
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)