SLIM 26W 5K PC20V PCWALL BRON

Item #: 0065518

Cat #: SLIM26/PC

UPC: 019813040936

Company wide:
0 in stock
Documents & Guides
SLIM 26W COOL LED 120V PC WALLMOUNT BRONZE

Overview

SLIM 26W COOL LED 120V PC WALLMOUNT BRONZE

The RAB RABSLIM26/PC SLIM wall packs deliver ultra efficient LED technology in a compact design that's super easy to install as a downlight.

Also known as: 019813040936, SLIM26/PC, RABSLIM26PC

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze