Underground Wire Conn, 66™ Gray/Dark Blue, 50/Box

Item #: 0065512

Cat #: 30-1066

UPC: 783250761876

$ 7.55 EA
Company wide:
100 in stock
Documents & Guides
Wire-Nut® Connector, Underground Rated, 14 - 6 AWG, Minimum: (3) #12 AWG, Maximum: (2) 6 AWG & (1) 10 AWG, Material: Non-Metallic, Gray, Box of 50 Each.

Overview

Wire-Nut® Connector, Underground Rated, 14 - 6 AWG, Minimum: (3) #12 AWG, Maximum: (2) 6 AWG & (1) 10 AWG, Material: Non-Metallic, Gray, Box of 50 Each.

UNDERGROUND® wire connectors are designed to secure and protect wire connections in a wide variety of below grade, wet location and direct burial applications. Quick and easy application saves time and energy, eliminating the need for heat shrink, resin packs and multi-step corrosion kits. With an expanding, live action spring and pre-filled with a silicone based sealant, UNDERGROUND® wire connectors make fast, secure and long-lasting connections.

Also known as: 783250761876, 30-1066, IDE301066

Specifications

Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Gray
Allowable Gauge Range: 16 - 14
Standards: California Proposition 65