Copper Lightning Protection, 16 AWG, 29 Strand, 250'

Item #: 0065500

Cat #: 29-250

UPC: 808475029867

Company wide:
0 in stock
Documents & Guides
No Documents Available
Copper Lightning Protection, 16 AWG, 29 Strand, 250'

Overview

Copper Lightning Protection, 16 AWG, 29 Strand, 250'

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 808475029867, 29-250, HLP29250

Specifications

Length: 250 ft
Material: Copper
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 250 ft
Conductors: 1
Stranding: Stranded
Material: Copper
Gauge: 16 AWG