Hi-Strength 90 Adhesive Spray, 24 oz Can, *Contains 1,1-Difluoroethane* (Not for sale in CA)

Item #: 0065495

Cat #: 90

UPC: 051111072783

$ 38.92 EA
Company wide:
0 in stock
Documents & Guides
Hi-strength 90 Spray Adhesive 24 Ounce Can, *Contains 1,1-Difluoroethane* (Not for sale in CA)

Overview

Hi-strength 90 Spray Adhesive 24 Ounce Can, *Contains 1,1-Difluoroethane* (Not for sale in CA)

3M™ Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed. **Cannot be sold, supplied or offered for sale in California.**

Also known as: 051111072783, 90, MMM90

Specifications

Size: 17.6 oz
Type: Adhesive
Size: 17.6 oz
Type: Adhesive