Cart Tape Gmk Yel Magnetic 4.25" New

Item #: 0065480

Cat #: 76688

UPC: 754473766887

$ 278.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY 76688 CART TAPE GMK YEL

Overview

BRADY 76688 CART TAPE GMK YEL

Magnetic Supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications.

Also known as: 754473766887, 76688, BRA76688

Specifications

Length: 25 ft
Type: Label
Standards: California Proposition 65
Color: Yellow
Length: 25 ft
Standards: California Proposition 65
Type: Label
Color: Yellow