LITH 5B1W-R12 5 IN white baffle

Item #: 0065444

Cat #: 5B1WR12

UPC: 745975391578

Company wide:
0 in stock
Documents & Guides
LITHONIA 5" SHALLOW BAFFLE

Overview

LITHONIA 5" SHALLOW BAFFLE
Also known as: 745975391578, 5B1WR12, LIT5B1WR12

Specifications

Color: White
Type: Trim
Material: Aluminum
Light Technology: LED
Color: White
Material: Aluminum
Type: Trim
Light Technology: LED