C-h E57ral18t110ep 3w Prox Sensor

Item #: 0065435

Cat #: E57RAL18T110EP

UPC: 782114009970

$ 444.44 EA
Company wide:
0 in stock
Documents & Guides
C-H E57RAL18T110EP 3W PROX SE

Overview

C-H E57RAL18T110EP 3W PROX SE
Also known as: 782114009970, E57RAL18T110EP, CUTE57RAL18T110EP

Specifications

Range: 8 mm
Material: Stainless Steel
Diameter: 8 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Pins: 4
Mounting: Threaded
Volts DC Range: 6 - 48
Range: 8 mm
Diameter: 8 mm
Amps: 0.500
Mounting: Threaded
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 4
Volts DC Range: 6 - 48