Sanitary HMI Tube, 50"

Item #: 0065418

Cat #: ST1250SS

UPC: 783510193614

$ 568.74 EA
Company wide:
0 in stock
Sanitary HMI Tube, Material: Stainless Steel, Length: 49.21"

Overview

Sanitary HMI Tube, Material: Stainless Steel, Length: 49.21"

Syspend Sanitary HMI Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510193614, ST1250SS, HOFST1250SS

Features & Benefits

  • Type 304 polished stainless steel
  • Outer diameter of 64 mm (2.50 in.)
  • Inner diameter of 60 mm (2.37 in.)
  • 2-mm (.06-in.) wall thickness
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

Width: 2.520 in
Depth: 2.520 in
Height: 49.210 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Width: 2.520 in
Height: 49.210 in
Standards: Build America Buy America Compliant
Depth: 2.520 in
Material: Stainless Steel 304