Syspend Sanitary HMI Base Bracket Cover, 4x9x9, Brushed, SS304
Item #: 0065417
Cat #: SBCSS
UPC: 783510193546
$ 253.58 EA
Company wide:
0
in stock
Documents & Guides
For covering exposed mounting hardware on Fixed Base Bracket in Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Base Bracket Cover, SBCSS item measures 4x9x9mm with a material of SS304 finish Brushed.
Overview
For covering exposed mounting hardware on Fixed Base Bracket in Syspend Sanitary HMI Suspension System. This Syspend Sanitary HMI Base Bracket Cover, SBCSS item measures 4x9x9mm with a material of SS304 finish Brushed.
Syspend Sanitary HMI Base Bracket Cover installs over the fixed base bracket (not compatible with the swivel base bracket) and provides a means of covering all exposed mounting hardware. Simply snap into place over the base bracket.
Also known as: 783510193546, SBCSS, HOFSBCSS
Features & Benefits
- Type 304 polished stainless steel
- Not compatible with Syspend Sanitary HMI Swivel Base Bracket
- Gasket and mounting hardware are included
- Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)
Specifications
| Material: | Stainless Steel |
| Depth: | 8.660 in |
| Width: | 8.660 in |
| Height: | 3.930 in |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Width: | 8.660 in |
| Standards: | Build America Buy America Compliant |
| Depth: | 8.660 in |
| Height: | 3.930 in |