Sanitary HMI, Bracket Cover

Item #: 0065417

Cat #: SBCSS

UPC: 783510193546

$ 253.58 EA
Company wide:
0 in stock

Overview

Syspend Sanitary HMI Base Bracket Cover, SS Type 304

Syspend Sanitary HMI Base Bracket Cover installs over the fixed base bracket (not compatible with the swivel base bracket) and provides a means of covering all exposed mounting hardware. Simply snap into place over the base bracket.

Also known as: 783510193546, SBCSS, HOFSBCSS

Features & Benefits

  • Type 304 polished stainless steel
  • Not compatible with Syspend Sanitary HMI Swivel Base Bracket
  • Gasket and mounting hardware are included
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

Material: Stainless Steel
Depth: 8.660 in
Width: 8.660 in
Height: 3.930 in
Standards: Build America Buy America Compliant
Material: Stainless Steel
Width: 8.660 in
Standards: Build America Buy America Compliant
Depth: 8.660 in
Height: 3.930 in