Syspend Sanitary HMI Fixed Base Bracket, 4x7x7, Brushed, SS304
Item #: 0065416
Cat #: SFBBSS
UPC: 783510193478
$ 1023.96 EA
Company wide:
0
in stock
Documents & Guides
For fixed positioning on a horizontal or vertical surface when rotation is not needed. This Syspend Sanitary HMI Fixed Base Bracket, SFBBSS item measures 4x7x7 inches with a material of SS304 finish Brushed.
Overview
For fixed positioning on a horizontal or vertical surface when rotation is not needed. This Syspend Sanitary HMI Fixed Base Bracket, SFBBSS item measures 4x7x7 inches with a material of SS304 finish Brushed.
Syspend Sanitary HMI Fixed Base Bracket provides a means of attaching a tube to a wall, floor or machine. Syspend-Lok attachment method prevents tubes from turning and pulling out of fittings and provides a water-tight connection.
Also known as: 783510193478, SFBBSS, HOFSFBBSS
Features & Benefits
- Type 304 polished stainless steel
- Includes 4 set screws that provide means of leveling the entire suspension system
- Surface mounting fasteners are not provided
- Optional Base Bracket Cover available to cover all exposed mounting hardware
- Syspend-Lok Wrench Head for attaching base bracket to tubes is included
- Strap wrench or spanner wrench that opens to 80 mm or greater can also be used
- Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)
Specifications
| Material: | Stainless Steel |
| Width: | 6.500 in |
| Height: | 3.530 in |
| Depth: | 6.500 in |
| Diameter: | 63 mm |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Height: | 3.530 in |
| Diameter: | 63 mm |
| Width: | 6.500 in |
| Depth: | 6.500 in |
| Standards: | Build America Buy America Compliant |